19.2 oz PVC Purple Primer
19.2 oz PVC Purple Primer
Frequently Purchased Together
Product Details
Product Details
- Fast-acting plumbing primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of plumbing solvent cement
- Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
- Purple color helps prevent staining while priming
- Compatible with all schedules, sizes, and classes of PVC and CPVC
- Meets SCAQMD Rule 1168/316A, ASTMF656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 pt