3/4 in. Plastic 20 in. Pipe Support Bracket
3/4 in. Plastic 20 in. Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel stabilizer bars for vertical and horizontal runs of CTS (copper tube size) piping
- Compatible with copper, CPVC, and PEX tubing
- Horizontal insulators are available in plastic and CPVC; vertical insulators are plastic only
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
- Kit includes steel stabilizer bar, 2 tube insulators, and 4 nails
Documents
Specifications
- Application:
- CTS Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- Length:
- 20 in
- Material:
- Plastic
- Maximum Temperature:
- 160
- Product Type:
- Stabilizer Bar
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov