This product requires certification to purchase.

3 in. PVC Cement Roller

You last purchased this on
 
Weld-On®

3 in. PVC Cement Roller

  • Fast #
  • Part #I10007
  • Item #405168
  • Manufacturer Part #10007
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

3 in. PVC Cement Roller

  • Fast #
  • Part #I10007
  • Item #405168
  • Manufacturer Part #10007
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1248
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Combination roller and cap for Weld-On primer and solvent cement cans
  • Designed to fit MT-653 empty quart triple-tight-neck cans
  • Cap creates a tight seal to prevent primers and cement solvents from drying out
  • Practical design ensures you always have an applicator on hand
  • 3-inch rolling dauber is suitable for pipes with a diameter between 3 and 6 inches
  • Requires Certification

Specifications

Application:
Fittings, Piping
Handle Material:
Wood
Material:
Plastic, Wood
Product Type:
Roller
Width:
3 in