4 in. Pipe Roller for MT 651 qt Can
4 in. Pipe Roller for MT 651 qt Can
Frequently Purchased Together
Product Details
Product Details
- For pipe diameters from 3 in through 8 in
- Designed to fit standard quart cans as well as MT-651 empty quart cans
- Cap creates a tight seal to prevent primers and cement solvents from drying out
- Practical design ensures you always have an applicator on hand
- 4-inch rolling dauber is suitable for pipes with a diameter between 3 and 8 inches
Documents
Specifications
- Application:
- 3 - 8 in pipe
- Height:
- 1 in
- Material:
- Plastic
- Product Type:
- Roller
- Width:
- 9 in