This product requires certification to purchase.

4 in. Swab for MT-648

You last purchased this on
 
Weld-On®

4 in. Swab for MT-648

  • Fast #
  • Part #I10009
  • Item #244157
  • Manufacturer Part #10009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

4 in. Swab for MT-648

  • Fast #
  • Part #I10009
  • Item #244157
  • Manufacturer Part #10009
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1248
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For pipe diameters of 6 in and larger
  • Designed to fit MT-648 empty gallon cans and cement and primer wide-mouth cans
  • Cap creates a tight seal to prevent primers and solvent cements from drying out
  • Practical design ensures you always have an applicator on hand
  • 4-inch swab applicator is suitable for pipes with diameters of 6 inches and larger
  • Requires Certification

Documents


Specifications

Application:
Residential
Product Type:
Swab
Width:
4 in