5 in. Dauber Cap
5 in. Dauber Cap
Frequently Purchased Together
Product Details
Product Details
- 3/4 in cap dauber
- Dauber is conveniently attached to the bottom of the screw cap for application of primer and cement
- Cap creates a tight seal, preventing primers and solvent cements from drying out
- Practical design ensures you always have an applicator on hand
Specifications
- Application:
- 3/4 in - 1-1/2 in Pipe
- Height:
- 1 in
- Product Type:
- Dauber Cap
- Size:
- 3/4 Pint
- Width:
- 5 in