16 oz Metal Green Pipe Joint Compound
505™ Key-Tite® 16 oz Metal Green Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Special formulation seals and lubricates metal pipe joints as well as protects them from rusting and seizing
- Lubricates metal pipe joints and protects them from rusting and seizing
- Suitable for use with threaded, flanged, and gasketed metal pipe joints
- Suitable for a wide range of gas, plumbing, and water piping applications
- Low-VOC content (140 g/L) minimizes environmental impact and improves working conditions
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Adhesives
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 505™ Key-Tite®
- Color:
- Dark Green
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 450
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Metal
- Size:
- 16 oz
- Temperature Range:
- -50 to 450 Deg F
- UL Listed:
- No