4 oz Metal Green Pipe Joint Compound
505™ Key-Tite® 4 oz Metal Green Pipe Joint Compound
Frequently Purchased Together
Product Details
Product Details
- Special formulation seals and lubricates metal pipe joints as well as protects them from rusting and seizing
- Lubricates metal pipe joints and protects them from rusting and seizing
- Suitable for use with threaded, flanged, and gasketed metal pipe joints
- Suitable for a wide range of gas, plumbing, and water piping applications
- Low-VOC content (140 g/L) minimizes environmental impact and improves working conditions
Documents
Specifications
- ASTM:
- ASTM D-217
- CARB OTC LEED Compliant:
- No
- Collection:
- 505™ Key-Tite®
- Color:
- Dark Green
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Size:
- 4 oz
- Temperature Range:
- -50 to 450 Deg F
- UL Listed:
- No