This product requires certification to purchase.

32 oz. Fast Set Plastic Clear Pipe Cement

You last purchased this on
 
Weld-On®

704™ 32 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I12123
  • Item #1589728
  • Manufacturer Part #12123
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

704™ 32 oz. Fast Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I12123
  • Item #1589728
  • Manufacturer Part #12123
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Medium bodied, fast setting, Low VOC PVC cement for all classes and schedules with interference fit through 6 in (160 mm) diameter, Schedule 80 through 4 in (110 mm) diameter
  • Quality formulation for irrigation, electrical conduit, pool & spa and plumbing, including PVC foam core pipe
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.3
Collection:
704™
Color:
Clear
IAPMO Listed:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz