16 oz. Fast Set Plastic Clear Pipe Cement
705™ 16 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1644-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Industrial-grade PVC solvent cement suitable for irrigation, DWV systems, PVC foam core, and electrical conduit applications
- Medium-bodied, high-strength clear PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3
- Collection:
- 705™
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz