This product requires certification to purchase.

1 gal Regular Set Plastic Grey Pipe Cement

You last purchased this on
 
Weld-On®

711™ 1 gal Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10117
  • Item #56715
  • Manufacturer Part #10117
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

711™ 1 gal Regular Set Plastic Grey Pipe Cement

  • Fast #
  • Part #I10117
  • Item #56715
  • Manufacturer Part #10117
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Industrial-grade PVC solvent cement with great gap-filling properties; suitable for use with DWV systems, irrigation, and other industrial piping applications
  • Heavy-bodied, high-strength gray PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.3, CSA B181.2
Collection:
711™
Color:
Grey
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Regular Set
Size:
1 gal