This product requires certification to purchase.

Medium Set PVC Grey Pipe Cement

You last purchased this on
 
Weld-On®

711™ Medium Set PVC Grey Pipe Cement

  • Fast #
  • Part #I10119
  • Item #56713
  • Manufacturer Part #10119
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

711™ Medium Set PVC Grey Pipe Cement

  • Fast #
  • Part #I10119
  • Item #56713
  • Manufacturer Part #10119
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industrial-grade PVC solvent cement with great gap-filling properties; suitable for use with DWV systems, irrigation, and other industrial piping applications
  • Heavy-bodied, high-strength gray PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Applicator cap
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.3, CSA B181.2
Collection:
711™
Color:
Grey
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
32 oz