16 oz. Regular Set Plastic Orange Pipe Cement
714™ 16 oz. Regular Set Plastic Orange Pipe Cement
Frequently Purchased Together
Product Details
Product Details
- Heavy bodied, medium setting, low VOC CPVC cement for all classes and schedules with interference fit through 12 in (315 mm) diameter
- Industrial quality for non-chemical applications up to 180 Deg F
- Made in USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2846, ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.6
- Collection:
- 714™
- Color:
- Orange
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 16 oz