32 oz. Regular Set Plastic Grey Pipe Cement
714™ 32 oz. Regular Set Plastic Grey Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 912-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- CPVC solvent cement for use on residential and industrial piping in cold and hot water systems
- Heavy-bodied, high-strength gray PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2846, ASTM F493
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.6
- Collection:
- 714™
- Color:
- Grey
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 32 oz