This product requires certification to purchase.

Regular Set Plastic Orange Pipe Cement

You last purchased this on
 
Weld-On®

714™ Regular Set Plastic Orange Pipe Cement

  • Fast #
  • Part #I10130
  • Item #1289026
  • Manufacturer Part #10130
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

714™ Regular Set Plastic Orange Pipe Cement

  • Fast #
  • Part #I10130
  • Item #1289026
  • Manufacturer Part #10130
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CPVC solvent cement for use on residential and industrial piping in cold and hot water systems
  • Heavy-bodied, high-strength orange PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D2846, ASTM F493, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2846, ASTM F493
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B137.6
Collection:
714™
Color:
Orange
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
CPVC
SCAQMD Compliant:
Yes
Set Time:
Regular Set
Size:
1 gal