32 oz. Regular Set Plastic Grey Pipe Cement
717™ 32 oz. Regular Set Plastic Grey Pipe Cement
Frequently Purchased Together
Product Details
Product Details
- Heavy bodied, medium setting, low VOC PVC cement for all classes and schedules with interference fit through 12 in (315 mm) diameter
- Quality formulation for plumbing, industrial, pool, irrigation and electrical piping systems
- It has good gap filling properties and its medium set allows more working time in warm weather
- Made in USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Collection:
- 717™
- Color:
- Grey
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz