717™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Versatile PVC solvent cement with great gap-filling properties suitable for potable water pressure systems, irrigation, turf, DWV, and conduit applications
- Heavy-bodied, high-strength clear PVC cement applies smoothly and has a medium set time ideal for warm-weather applications
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid PVC pipes and fittings up to 12 inches (including Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3
- Collection:
- 717™
- Color:
- Clear
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 1 gal