1 gal Regular Set Plastic Grey Pipe Cement
719™ 1 gal Regular Set Plastic Grey Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PVC conduit solvent cement specially formulated for power ducts, conduits, and other electrical applications
- Regular-bodied, very high-strength clear PVC cement applies smoothly and sets quickly
- Low-VOC formula minimizes odorous fumes to improve crew work conditions
- Compatible with all rigid PVC electrical ducts and conduits up to an 8-inch interference fit
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656, ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B137.3, CSA B181.2
- Collection:
- 719™
- Color:
- Grey
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 1 gal