32 oz. Regular Set Plastic Grey Pipe Cement
724™ 32 oz. Regular Set Plastic Grey Pipe Cement
Frequently Purchased Together
Product Details
Product Details
- Heavy bodied, medium setting, low VOC CPVC cement for all classes and schedules with interference fit through 12 in (315 mm) diameter
- Premium, high-strength, chemical-resistant solvent cement for use with CPVC piping systems carrying acids, bases, salts, and hypochlorites
- Ideal for use in waste water plants
- May be used on PVC industrial piping systems for chemical applications
- Made in USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 724™
- Color:
- Grey
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz