8 oz. Fast Set Plastic Blue Pipe Cement
735™ 8 oz. Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
EA: 1 IP: 24 CA: 24 PT: 2976-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PVC solvent cement specially formulated for wet plumbing conditions and situations where quick pressurization is desired
- Medium-bodied, high-strength blue PVC cement applies smoothly and has an extremely fast setting time; ideal for wet environments
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid and flexible PVC pipes and fittings up to 6 inches and up to 4 inches Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 735™
- Color:
- Blue
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz