This product requires certification to purchase.

8 oz. Fast Set Plastic Blue Pipe Cement

You last purchased this on
 
Weld-On®

750™ 8 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I13753
  • Item #4128517
  • Manufacturer Part #13753
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

750™ 8 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #I13753
  • Item #4128517
  • Manufacturer Part #13753
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium hot-blue PVC solvent cement designed specifically for irrigation, pool, and plumbing applications
  • Medium-bodied, high-strength PVC cement applies smoothly and sets quickly, even in wet conditions
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid PVC pipes and fittings up to 6 inches Schedule 40 and up to 4 inches Schedule 80
  • Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
CARB OTC LEED Compliant:
Yes
Collection:
750™
Color:
Blue
IAPMO Listed:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
8 oz