1 gal Fast Set Plastic Black Pipe Cement
778™ 1 gal Fast Set Plastic Black Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Medium-bodied, fast-setting, regular-VOC ABS cement for all classes and schedules with interference fit through 8 in (200 mm) diameter
- High-strength black ABS cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all classes and schedules of ABS pipes and fittings up to 8 inches
- Meets SCAQMD Rule 1168/316A, ASTMD2235, and NSF/ANSI 14 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D2235
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 778™
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal