This product requires certification to purchase.

8 oz. Fast Set Plastic Black Pipe Cement

You last purchased this on
 
Weld-On®

778™ 8 oz. Fast Set Plastic Black Pipe Cement

  • Fast #
  • Part #I13535
  • Item #7899586
  • Manufacturer Part #13535
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

778™ 8 oz. Fast Set Plastic Black Pipe Cement

  • Fast #
  • Part #I13535
  • Item #7899586
  • Manufacturer Part #13535
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ABS plumbing solvent cement suitable for DWV (drain, waste, and vent), conduit, and sewer systems
  • Medium-bodied, high-strength black ABS cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all classes and schedules of ABS pipes and fittings up to 8 inches
  • Meets SCAQMD Rule 1168/316A, ASTMD2235, and NSF/ANSI 14 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2235
CARB OTC LEED Compliant:
Yes
Collection:
778™
Color:
Black
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
8 oz