This product requires certification to purchase.

32 oz. Regular Set Plastic Clear Pipe Cement

You last purchased this on
 
Weld-On®

782™ 32 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I14021
  • Item #4448559
  • Manufacturer Part #14021
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

782™ 32 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #I14021
  • Item #4448559
  • Manufacturer Part #14021
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-bodied, medium-setting, low-VOC PVC cement
  • Formulated for all classes and schedules with interference fit through 12 in (315 mm) diameter for plumbing applications
  • Good gap-filling properties
  • Medium-setting times allow more working time in warm weather
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Collection:
782™
Color:
Grey
IAPMO Listed:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Medium Set
Size:
32 oz