16 oz. Fast Set Plastic Green Pipe Cement
794™ 16 oz. Fast Set Plastic Green Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 42-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solvent cement specifically designed to create ABS to PVC transition joints for non-pressure systems; suitable for DWV, sewer, and conduit applications
- Medium-bodied, high-strength green ABS and PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Compatible with all rigid ABS and PVC pipes and fittings up to 6 inches (except Schedule 80)
- Meets SCAQMD Rule 1168/316A, ASTM D3138, NSF/ANSI 14performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
Specifications
- ASTM:
- ASTM D3138
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 794™
- Color:
- Green
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz