This product requires certification to purchase.

32 oz. Fast Set Plastic Green Pipe Cement

You last purchased this on
 
Weld-On®

794™ 32 oz. Fast Set Plastic Green Pipe Cement

  • Fast #
  • Part #I10273
  • Item #760121
  • Manufacturer Part #10273
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

794™ 32 oz. Fast Set Plastic Green Pipe Cement

  • Fast #
  • Part #I10273
  • Item #760121
  • Manufacturer Part #10273
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Medium-bodied, fast-setting, low-VOC transition cement for all classes and schedules with interference fit through 6 in (160 mm) diameter (not for schedule 80)
  • High-strength green ABS and PVC cement applies smoothly and sets quickly
  • Low-VOC formula reduces solvent emissions for a better working environment
  • Compatible with all rigid ABS and PVC pipes and fittings up to 6 inches (except Schedule 80)
  • Meets SCAQMD Rule 1168/316A, ASTM D3138, NSF/ANSI 14performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D3138
CARB OTC LEED Compliant:
Yes
Collection:
794™
Color:
Green
IAPMO Listed:
Yes
NSF Certified:
Yes
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz