1 pt. PVC Clear Cleaner
C-65™ 1 pt. PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1644-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Water-thin solvent cleaner removes oil, grease, and dirt from pipes and fittings
- Designed for use before the application of Weld-On pipe primers and solvent cements
- Can be used on all sizes, classes, and schedules of PVC, CPVC, ABS, and styrene
- Low-VOC content minimizes environmental impact and helps improve crew working conditions
- May be used on FlowGuard Gold pipes and fittings; may also be used as a brush cleaner
Specifications
- Application:
- Residential
- Collection:
- C-65™
- Color:
- Clear
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- Size:
- 1 pt