This product requires certification to purchase.

1 qt Metal Can

You last purchased this on
 
Weld-On®

MT-651™ 1 qt Metal Can

  • Fast #
  • Part #I10012
  • Item #56738
  • Manufacturer Part #10012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

MT-651™ 1 qt Metal Can

  • Fast #
  • Part #I10012
  • Item #56738
  • Manufacturer Part #10012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Versatile metal can for portioning and storing solvent cements and primers
  • Blank label can be written on for easy identification
  • Available in gallon, quart, and pint sizes with screw-top lids; also available in quart size with a paint-style lid
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
MT-651™
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Pipe Compatibility:
Metal
Product Type:
Can
Size:
1 qt