This product requires certification to purchase.

1 qt PVC Purple Primer

You last purchased this on
 
Weld-On®

P-68™ 1 qt PVC Purple Primer

  • Fast #
  • Part #I10210
  • Item #95018
  • Manufacturer Part #10210
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

P-68™ 1 qt PVC Purple Primer

  • Fast #
  • Part #I10210
  • Item #95018
  • Manufacturer Part #10210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 804
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quality low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-656
CARB OTC LEED Compliant:
Yes
Collection:
P-68™
Color:
Purple
IAPMO Listed:
Yes
Melting Temperature:
-163.3 F
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 qt