9.6 oz PVC Clear Primer
P-68™ 9.6 oz PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast-acting primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
- Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
- Clear color helps prevent staining while priming
- Compatible with all classes and schedules of PVC and CPVC
- Meets SCAQMD Rule 1168/316A, ASTM F 656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-68™
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1/2 pt
- UPC:
- 012181102138