8 oz. PVC Purple Primer
P-70™ 8 oz. PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 2976-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industrial strength purple primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
- Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
- Strong, aggressive priming action ideal for use in cold weather
- Compatible with all classes and schedules of PVC and CPVC and especially recommended for use on Schedule 80 and large-size pipe
- Meets SCAQMD Rule 1168/316A, ASTM F656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-70™
- Color:
- Purple
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz