1 gal PVC Purple Primer
P-70™ 1 gal PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium, industrial strength, low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Excellent for cold weather applications
- Made in USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- Yes
- Collection:
- P-70™
- Color:
- Purple
- IAPMO Listed:
- Yes
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal