9.6 oz PVC Purple Primer
PC-64™ 9.6 oz PVC Purple Primer
Frequently Purchased Together
Product Details
Product Details
- Formulated with quality ingredients
- Fast-acting purple primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of solvent cement
- Compatible with all classes and schedules of PVC and CPVC; not for use with potable water systems or applications where codes are involved
- Low-VOC content minimizes environmental impact and helps improve crew working conditions
Documents
Specifications
- ASTM:
- Yes
- Application:
- PVC Fittings, CPVC Fittings
- CARB OTC LEED Compliant:
- Yes
- Collection:
- PC-64™
- Color:
- Purple
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1/2 pt