Plastic Cap Brush with Handle
Plastic Cap Brush with Handle
Frequently Purchased Together
Product Details
Product Details
- Plastic handle brush
- Medium-bodied, maximum-strength blue PVC cement applies smoothly and sets quickly
- Suitable for golf course, turf, and agriculture irrigation, pool and spa, and plumbing applications
- Compatible with all rigid and flexible PVC pipes and fittings up to 6 in. Schedule 40 and up to 4 in. Schedule 80
- Meets SCAQMD Rule 1168/316A, ASTMD2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Documents
Specifications
- Height:
- 2 in
- Material:
- Plastic
- Product Type:
- Applicator
- Width:
- 6 in