4 in. Swab for MT651 Empty Quart Can
SuperSwab® 4 in. Swab for MT651 Empty Quart Can
Frequently Purchased Together
Product Details
Product Details
- For pipe diameters from 3 in through 8 in
- Designed to fit MT-651 empty quart cans and standard quart cans
- Cap creates a tight seal to prevent primers and solvent cements from drying out
- Practical design ensures you always have an applicator on hand
- 4-inch swab applicator is suitable for pipes with diameters between 3 and 8 inches
Documents
Specifications
- Application:
- 3 - 8 in pipe
- Collection:
- SuperSwab®
- Color Finish Name:
- White
- Height:
- 1 in
- Product Type:
- Applicator
- Size:
- 4 In
- Width:
- 10 in