This product requires certification to purchase.

Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow

You last purchased this on
 

Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow

  • Fast #
  • Part #IA4WLR9J
  • Item #4281332
5 out of 5 Customer Rating
You last purchased this on
 

Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow

  • Fast #
  • Part #IA4WLR9J
  • Item #4281332
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Long Radius
Material:
Aluminum
Schedule Class:
40