Size M/L Polyester Construction Harness
BaseWear™ Size M/L Polyester Construction Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Impact Indicators and Label Protector make inspection easier
- Sliding back D-ring for adjustability
- Hip d-rings for positioning applications
- Slotted pass through buckle on the chest strap fastens without twisting
- Tongue buckle leg straps are ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
- Meets ANSI z359.11-2021 for standard for full body harnesses
Specifications
- ANSI:
- ANSI z359.11-2021
- Capacity:
- 310 lb
- Clothing Size:
- M/L
- Collection:
- BaseWear™
- Color Finish Name:
- Blue, Yellow
- Height:
- 2-2/5 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 29 CFR 1910.140 & 1926.502
- Width:
- 14-2/5 in