6 ft. Plastic Lanyard in Gold
6 ft. Plastic Lanyard in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Recommended for work positioning and restraint applications only
- WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last
- Snap hook is designed to prevent false engagement when connecting to the harness
Specifications
- ANSI:
- ANSI Z359.3 2019
- Application:
- Fall Protection
- Cable Length (ft):
- 6 ft
- Color Finish Name:
- Gold
- Height:
- 3/4 in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Lanyard
- Weight:
- 3 lb
- Work Load Limit:
- 310 lb