This product requires certification to purchase.

60 ft. Galvanized Steel and Plastic Housing and Retracting Lifeline with Rescue Capability

You last purchased this on
 
Werner Ladder

60 ft. Galvanized Steel and Plastic Housing and Retracting Lifeline with Rescue Capability

  • Fast #
  • Part #WT210060
  • Item #9600726
  • Manufacturer Part #T210060
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

60 ft. Galvanized Steel and Plastic Housing and Retracting Lifeline with Rescue Capability

  • Fast #
  • Part #WT210060
  • Item #9600726
  • Manufacturer Part #T210060
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 60 ft. of 3/16 in. galvanized steel cable lifeline material
  • Lightweight polymer housing
  • Average arrest force of less than 900lb
  • Maximum arrest distance of 54 inches
  • Meets ANSI z359.14 Class B SRL-R and OSHA Standards
  • Requires Certification

Specifications

ANSI:
ANSI Z359.14 Class B
Length:
720 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Retracting Lifeline
Weight:
2.8 lb