This product requires certification to purchase.

60 ft. Galvanized Steel Hoist

You last purchased this on
 
Werner Ladder

60 ft. Galvanized Steel Hoist

  • Fast #
  • Part #WT510045
  • Item #9600723
  • Manufacturer Part #T510045
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

60 ft. Galvanized Steel Hoist

  • Fast #
  • Part #WT510045
  • Item #9600723
  • Manufacturer Part #T510045
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 60 ft. of 3/16 in. galvanized steel cable lifeline material
  • Capable of raising and lowering loads of up to 450lb
  • Material hoist only; personnel prohibited
  • Meets ANSI a10.5 and OSHA Standards
  • NOTE: IMAGE SHOWN is T510045 Material Hoist shown mounted on T100009 Aluminum Tripod
  • Requires Certification

Specifications

ANSI:
ANSI A10.5
Length:
720 in
Material:
Galvanized Steel
Product Type:
Tripod
Weight:
30 lb