This product requires certification to purchase.

7 ft. Aluminum Tripod

You last purchased this on
 
Werner Ladder

7 ft. Aluminum Tripod

  • Fast #
  • Part #WT100009
  • Item #9600728
  • Manufacturer Part #T100009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

7 ft. Aluminum Tripod

  • Fast #
  • Part #WT100009
  • Item #9600728
  • Manufacturer Part #T100009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High strength, lightweight aluminum design
  • Extends from 70in-84in in height
  • Quick installation over openings with a maximum diameter of 80in
  • Two 5/8in forged steel eye bolt connection points
  • Aluminum feet with rubber pads to reduce potential to skid
  • Includes a safety chain at base and a carry bag
  • Meets ANSI Standards and OSHA regulations
  • Requires Certification

Specifications

ANSI:
ANSI Z359.1 2007, ANSI Z359.4 2007
Color Finish Name:
Aluminum
Height:
7 ft
Length:
84 in
Material:
Aluminum