Aluminum Pulley Accessory
Aluminum Pulley Accessory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight aluminum alloy design
- For use up to a 7?16in diameter steel cable
- 8,100lb tensile breaking strength
- Meets ANSI and OSHA standards
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Material:
- Aluminum
- Product Type:
- Pulley
- Weight:
- 1.5 lb