24 ft. Fiberglass Extension Ladder
D6200-2 Series 24 ft. Fiberglass Extension Ladder
Frequently Purchased Together
Product Details
Product Details
- Exclusive Alflo® rung joint means Twist-Proof® performance
- 1.63in slip-resistant Traction-Tred® D-rungs
- Smooth operating pulley with polypropylene rope
- Interlocking side rails with internal rail guides on bottom of fly section securely connect rails
- External guides at top of base section securely interlock rails
- Heavy duty extruded rung locks are spring loaded to operate smoothly
- Pre-pierced holes for easy field installation of accessories
- Base and fly separate easily to use base section as single ladder
- Combination rail shield bracket and shoe with SHU-LOK® and slip-resistant pad
- Molded rung braces on bottom step for increased durability
Specifications
- ANSI:
- ANSI A14.5 (2007)
- Capacity:
- 300 lb
- Collection:
- D6200-2 Series
- Color Finish Name:
- Orange
- Height:
- 24 ft
- Ladder Type:
- Extension
- Length:
- 144 in
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lb
- OSHA:
- Yes
- Size:
- 24 ft
- Tool Type:
- Extension Ladder
- Weight:
- 52 lb
- Width:
- 19 in