Fiberglass 6 in. 375 lb. Extension Ladder
Fiberglass 6 in. 375 lb. Extension Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight - 25% lighter than standard 375lb extension ladders
- BOXLOK™ interlocking rail system reduces deflection, twist, and sway for a more confident climbing experience
- Solid feel = more confidence reduced bounce, twist, and sway combined with wide rungs for premium climbing comfort
- 19-inch-wide clear width for stability
- 1.625 inch slip-resistant Traction-Tred® Tri-rungs
- Rugged, heavy-duty extruded rung locks are spring-loaded to operate smoothly
- Durable rail shield and shoe bracket protects rail from damage
- Dual-action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
- Integrated bubble level to assist in the proper set
- Smooth operating pulley with polypropylene rope
Specifications
- ANSI:
- ANSI A14.5 2007
- Capacity:
- 375 lb
- Color Finish Name:
- Safety Green
- Height:
- 6 in
- Ladder Type:
- Extension
- Length:
- 24 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- Size:
- 24 ft x 18-1/2 in x 6 in
- Tool Type:
- Ladder
- Weight:
- 43.6 lb
- Width:
- 18-1/2 in