This product requires certification to purchase.

Fiberglass 375 lb. Step Ladder

You last purchased this on
 
Werner Ladder

L7300 Series Fiberglass 375 lb. Step Ladder

  • Fast #
  • Part #WL7306
  • Item #8453452
  • Manufacturer Part #L7306
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

L7300 Series Fiberglass 375 lb. Step Ladder

  • Fast #
  • Part #WL7306
  • Item #8453452
  • Manufacturer Part #L7306
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LEANSAFE® Ladder Top with non-marring rubber bumper securely leans against walls, poles, corners, and wall studs, and holds tools to increase productivity
  • Dropped rear rail pivot point gets ladder closer to your work
  • Color and branding differentiates LEANSAFE® from standard stepladders
  • Rail latch with single action opening and closing locks the rear rail to the front rail to keep the ladder in leaning mode
  • Curved footpad on front feet maximize surface contact with the ground in both leaning mode and stepladder mode
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • EDGE360® bracing protects the ladder feet from every angle
  • Requires Certification

Specifications

ANSI:
ANSI IAA
Capacity:
375 lb
Collection:
L7300 Series
Color Finish Name:
Orange, Yellow
Height:
6 ft
Ladder Type:
Step
Length:
74-2/5 in
Material:
Fiberglass
Number of Tools Included:
1
Size:
6 ft x 7-1/5 in x 24 in
Tool Type:
Step Ladder
Weight:
20 lb
Width:
24 in