30 ft. Plastic Housing and Steel Self-Retracting Lifeline with Snap Hook in Black
Max Patrol™ 30 ft. Plastic Housing and Steel Self-Retracting Lifeline with Snap Hook in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximize freedom of movement
- The maximum arrest distance is 24-inches
- Lightweight and compact with 30 ft. of working range
- Galvanized steel cable lifeline with swivel snap hook
- Blue accent provides clear identification of class 1: Overhead only
- Carry handle allows for easier transport
- Durable recessed labels to aid inspection
- ANSI Z359.14-2021, class 1; OSHA standards
Documents
Specifications
- ANSI:
- ANSI Z359.14 2021
- Application:
- Fall Protection
- Cable or Wire Type:
- Galvanized
- Collection:
- Max Patrol™
- Color Finish Name:
- Black
- Depth:
- 4-1/10 in
- Length:
- 30 ft
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- OSHA:
- OSHA 29 CFR 1910.140, OSHA 29 CFR 1910.30, OSHA 29 CFR 1926.502, OSHA 29 CFR 1926.503
- Product Type:
- Self Retracting Lifeline
- Weight:
- 9.9 lb
- Width:
- 8-1/3 in
- Work Load Limit:
- 400 lb