6 ft. Podium Ladder
PD6200 Series 6 ft. Podium Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Same reach height as a 8ft Stepladder
- 4X Work Zone to reach all directions
- Extra-large platform for long standing comfort
- LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
- EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
- 300lb Load Capacity, Type IA Duty Rating
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Full set of rear horizontals spaced one per foot
- All steps and two rear horizontals are knee-braced
Documents
Specifications
- ANSI:
- ANSI A14.5 (2007)
- Capacity:
- 300 lb
- Collection:
- PD6200 Series
- Color Finish Name:
- Orange
- Height:
- 6 ft
- Ladder Type:
- Podium
- Length:
- 108 in
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lb
- OSHA:
- Yes
- Size:
- 6 ft
- Tool Type:
- Podium Ladder
- Weight:
- 32.5 lb
- Width:
- 31-1/2 in