Step Ladder
Series 6200 Step Ladder
Frequently Purchased Together
Product Details
Product Details
- HolsterTop® with Lock-In System secures tools to increase productivity
- Shoulder bolt and nut on top hinge
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- All steps and top rear horizontal are knee-braced
- Slip-resistant foot pads attached to the EDGE® structure
- Every rivet backed up by metal, metal plates or washers to protect rails
- Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
Documents
Specifications
- ANSI:
- ANSI A14.5 (2007)
- Capacity:
- 300 lb
- Collection:
- Series 6200
- Color Finish Name:
- Orange
- Height:
- 8 ft
- Ladder Type:
- Step
- Length:
- 96 in
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lb
- OSHA:
- Yes
- Size:
- 8 ft
- Tool Type:
- Step Ladder
- Weight:
- 30 lb
- Width:
- 26-21/25 in