This product requires certification to purchase.

Steel Reusable Roof Anchor with D-Ring in Gold

You last purchased this on
 
Werner Ladder

Steel Reusable Roof Anchor with D-Ring in Gold

  • Fast #
  • Part #WA210400
  • Item #9321791
  • Manufacturer Part #A210400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Werner Ladder

Steel Reusable Roof Anchor with D-Ring in Gold

  • Fast #
  • Part #WA210400
  • Item #9321791
  • Manufacturer Part #A210400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting design makes for easy transport, installation, removal, and storage
  • Fits up to 12/12 roof pitch
  • D-ring for easy connections
  • Made with weather resistant plated steel
  • Comes with fasteners included
  • Use only 3 in #12 hex head stainless steel screws to install the anchor (6 per leg into the rafters and sheathing). Install all 12 screws
  • Minimum breaking strength (MBS): 5,000 pounds
  • High tensile steel, 2 1/6 inch ID D-ring
  • Powder coated finish
  • Meets ANSI Z359.18-2017
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z359.1 2007
Application:
Wood Rooftops
Color Finish Name:
Gold
Depth:
4-1/4 in
Length:
20-1/2 in
Material:
Steel
OSHA:
OSHA 1910.140, OSHA 1926.502
Product Type:
Anchor Plate, D-Ring
Size:
2-1/16 in
Weight:
3 lb
Width:
3 in