This product requires certification to purchase.

35 x 45 in. 20 mil Vinyl Apron in White

You last purchased this on
 
West Chester®

35 x 45 in. 20 mil Vinyl Apron in White

  • Fast #
  • Part #WUW2045
  • Item #7431187
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
West Chester®

35 x 45 in. 20 mil Vinyl Apron in White

  • Fast #
  • Part #WUW2045
  • Item #7431187
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Medium to heavy duty splash protection
  • Roomy 35" width to fit comfortably around waist
  • Comes with ties
  • Length: 45"
  • Industries and applications include cleaning and janitorial, maintenance, food processing and services
  • Industries and Applications: Cleaning and Janitorial, Maintenance, Food Processing and Services
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
45 in
Material:
Plastic
Material Type:
Vinyl
Thickness:
20 mil
Width:
35 in